
Trampoline Repl. Jumping Mat, fits for 8' Round Frames (Discontinued)
- Mfr # UBMAT-8-40-5.5
- Zoro # G7286644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBMAT-8-40-5.5
Zoro #
G7286644
UPC #
708302281492
Country of Origin
China
Dimensions
Overall Height
0.2
Length
80.25
Width
80.25
Size
8'
Details
Weight Capacity
330 Pounds
Color
Black
Weight
4.4
Includes
Trampoline Mat
Features
High Quality PP Trampoline Mat, Incredibly Durable, Easily replace your mat on your existing trampoline, UV-resistant, Water & Fade Resistant Mat, Fits for 8' Trampoline
Material
Mesh
Description
Bring back your Trampoline bounce with this New & Strong "Upper Bounce" Trampoline Jumping Mat! "Upper Bounce" Jumping Mat is especially designed to fit 8 FT. Trampoline Frames of all brands and models, with 40 V-Rings using 5.5" Springs. Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8 row stitching thus guaranteeing the mat from tearing. Upper Bounce High Quality Jumping Mat is guaranteed to be UV & water resistant, offering you a safer long-lasting fun investment!. Trampoline Replacement Jumping Mat, fits for 8 'Round Frames with 40 V-Rings, Using 5.5" springs -MAT ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.