
Trampoline Repl. Net, Fits For 12' Round Frames Using 4 Curved Poles (Discontinued)
- Mfr # UBNET-12FG-4
- Zoro # G7268380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNET-12FG-4
Zoro #
G7268380
UPC #
609224357022
Country of Origin
China
Dimensions
Overall Height
71
Width
120
Length
120
Size
12'
Details
Color
Black
Weight
4.4
Features
Creates a fun jumping experience without limiting visibility, Ensures maximum safety by connecting The Net between the pad and jumping mat, Highly durable Terylene-Quality Safety Net, Dual closure entry with zipper and buckles, Easy to install
Includes
Trampoline Net
Material
Terylene
Description
Upper Bounce Trampoline Enclosure Net is a must to have to ensure your family's safety! Fits for a 12 ft. Trampoline Frame that uses the 4 Curved Pole with Top Ring Enclosure System. Actual Net Height 74". Heavy duty Net features a perfect height which gives forth a 100% assurance of keeping a person safe inside while jumping. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net that protects you from any accident. Upper Bounce Safety Net (for 4 Curved Pole with Top Ring Enclosure System) Connects on top with a 1.5" Sleeve in which the Ring Enclosure poles slides through. On the bottom, it attaches with Heavy Duty Clips.. Trampoline Replacement Net, Fits For 12' Round Frames, Using 4 Curved Poles With Top Ring Enclosure System -NET ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.