
Trampoline Repl. Net, Fits for 14' Round Frames Using 6 Straight Poles (Discontinued)
- Mfr # UBNET-14-6-OS
- Zoro # G7268706
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBNET-14-6-OS
Zoro #
G7268706
UPC #
797734798814
Country of Origin
China
Dimensions
Overall Height
71
Size
14'
Width
168
Length
168
Details
Color
Black
Weight
7.48
Includes
Trampoline Net
Features
Material
Terylene
Description
"Upper Bounce" Trampoline Enclosure Net is a must to have to ensure your family's safety! Fits for a 14 FT. Trampoline Frame with 6 Poles. Actual Net Height 71". Net features a perfect height which gives a 100% assurance of keeping a person safe inside while jumping! You can now enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net and protecting you from any accident. The “Outside" Model Net "Sleeves on Poles" connects to trampoline by covering the poles with sleeves thereby giving you more area space to Jump & Enjoy! Will fit poles measuring up to 2" diameter. . Trampoline Replacement Net, Fits for 14 'Round Frames, Using 6 Straight Poles, Installs Outside of Frame -NET ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.