Closed Wire Rope Swage Socket, 5/8 in Cable, 8-3/4 in L, 1-1/4 in Pin, Carbon Steel
- Mfr # 41062502
- Zoro # G121832556
product price:Â
$
69.89
/ea
Key Features
Pin Diameter
1-1/4 in
Material
Carbon Steel
Cable Size
5/8 in
Overall Length
8-3/4 in
Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41062502
- Zoro #
- G121832556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1-1/4 in
- Cable Size
- 5/8 in
- Overall Length
- 8-3/4 in
Details
- Material
- Carbon Steel
- Type
- Closed
- For Use With
- 6 x 19 or 6 x 37 IPS or XIP (EIP), XXIP (EEIP), RRL or IWRC Wire Ropes and Galvanized Bridge Rope
Description
Upson-Walton wire rope swage socket closed, 5/8 in cable, 8-3/4 in OAL, 1-1/4 in pin dia, carbon steel, for use with: 6 x 19 or 6 x 37 IPS or XIP (EIP), XXIP (EEIP), RRL or IWRC wire ropes and galvanized bridge rope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.