Shop UPUN
See all product information
Create Account
Splitter, 99 mm D, 114 mm H, 17.5 mm W
- Mfr # ASI451124
- Zoro # G911118853
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Input Current
4 to 20 mA
Input Voltage
24 V DC
Output Current
4 to 20 mA
Power Required
24 V DC
Width
17.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASI451124
- Zoro #
- G911118853
- UPC #
- 813101026271
- Country of Origin
- China
Dimensions
- Width
- 17.5 mm
- Height
- 114 mm
- Depth
- 99 mm
- Overall Depth
- 3.8 in
- Overall Width
- 0.69 in
- Overall Height
- 4.5 in
- Fits Chest Size
- Factory-Calibrated, Loop Powered or Non-Loop, Provides Galvanic Isolation to Counter Ground Loops, Transients, and Noise Interference
Details
- Item
- Splitter
- Input Current
- 4 to 20 mA
- Input Voltage
- 24 V DC
- Output Current
- 4 to 20 mA
- Power Required
- 24 V DC
- Features
- Factory-Calibrated, Loop Powered or Non-Loop, Provides Galvanic Isolation to Counter Ground Loops, Transients, and Noise Interference
- Mounting Style
- DIN Rail
- Special Features
- Quick and Easy Installation
- Output Current - Maximum
- 20 mA
- Output Current - Minimum
- 4 mA
- Power Required - Maximum
- 24V DC
- Input Voltage - Maximum
- 24 V DC
- Input Current - Maximum
- 20 mA
- Input Current - Minimum
- 4 mA
Description
Splitter, Input Voltage 24 V DC, Input Current 4 to 20 mA, Output Current 4 to 20 mA, Power Required 24 V DC, Special Features Quick and Easy Installation, Mounting Style DIN Rail, Width 17.5 mm, Depth 99 mm, Height 114 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.