Zoro Homepage

Digital Time Clock and Date Stamp Bundle, Black

  • Mfr # PK1100

  • Zoro # G315510383


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Mount
Desk; Wall
No. of Employees
100
Type
Electronic
Display Type
Digital
Includes
(1) 10-Slot Time Card Rack; (1) Ribbon; (2) Keys; (100) Time Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1100
Zoro #
G315510383
UPC #
860012167135
Country of Origin
China

Dimensions

Height
5.63 in
Width
6.77 in

Details

Mount
Desk; Wall
No. of Employees
100
Type
Electronic
Display Type
Digital
Includes
(1) 10-Slot Time Card Rack; (1) Ribbon; (2) Keys; (100) Time Cards
Color
Black
Item
Electronic Time Clocks

Description

Track employee time and stamp documents, mail and more with the uPunch digital time clock and date stamp system. This bundle includes: time clock and date stamp, 100 time cards, 10-slot time card rack, ribbon, and two keys. The user-friendly time clock and date stamp make it easy to load and punch time cards and stamp documents through a strategically placed window. A precise internal calendar and automatic date change help keep your time tracking up to date and accurate, plus an automatic daylight saving time feature adjusts the clock correspondingly, so you don't have to remember to fall back or spring forward. The system supports standard and military time, giving you flexibility to choose between 12- or 24-hour time formats. For added security, set up an optional password protection, and use the included keys to lock the cover and protect your settings from tampering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.