Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Card Rack, 24 Pockets, Gray

  • Mfr # HNTCR24

  • Zoro # G706439842


product price: $23.49
/ea

Key Features

Color
Gray
Mounting Type
Wall Mount
For Use With
Time Cards 3.25" to 3.38" Wide x 6.38" or Higher
Pocket Size
3.5 x 7
Overall Height
7.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNTCR24
Zoro #
G706439842
UPC #
636790798096
Country of Origin
China

Dimensions

Pocket Size
3.5 x 7
Overall Height
7.6"
Overall Width
4.4"
Depth
4"

Details

Item
Time Card Racks
Color
Gray
Mounting Type
Wall Mount
For Use With
Time Cards 3.25" to 3.38" Wide x 6.38" or Higher
Includes
Mounting Hardware
Number of Pockets
24

Description

Sturdy and durable for frequent use. Easily mount this time card rack anywhere that is convenient for your employees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.