Zoro Homepage
This item is Discontinued.
Urb Cylindrical, 130mm Bore, 280mm OD, 58mm W NUP326 EM C3

Cylindrical, 130mm Bore, 280mm OD, 58mm W (Discontinued)

  • Mfr # NUP326 EM C3
  • Zoro # G2078846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUP326 EM C3
Zoro #
G2078846
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
130mm
Outside Dia.
280mm
Width
58mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
136459
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
116900
Agency Compliance
ABMA

Description

Cylindrical,130mm Bore, 280mm OD, 58mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.