Zoro Homepage
This item is Discontinued.
Urb Cylindrical, 35mm Bore, 80mm OD, 31mm W NU2307 EMA C3

Cylindrical, 35mm Bore, 80mm OD, 31mm W (Discontinued)

  • Mfr # NU2307 EMA C3
  • Zoro # G2078259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2307 EMA C3
Zoro #
G2078259
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
31mm
Outer Ring Inside Dia. (mm)
35
Outer Ring Inside Dia. (In.)
1.3779999999999999

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
20210
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
19221

Description

Cylindrical,35mm Bore, 80mm OD, 31mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.