Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Urb Spherical Dbl Row, 160mm Bore, 290mm OD 23232 MBW33 C3

Spherical Dbl Row, 160mm Bore, 290mm OD (Discontinued)

  • Mfr # 23232 MBW33 C3
  • Zoro # G2075921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23232 MBW33 C3
Zoro #
G2075921
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
6.2992
Bore Dia. (mm)
160
Outside Dia. (In.)
11.4173
Outside Dia. (mm)
290
Width (In.)
4.0945
Width (mm)
104

Details

Type
Straight Bore
Cage Material
Steel
Static Load Capacity (Lb.)
411400
Temp. Range (F)
-20 Degrees to 390 Degrees
Series
2300
Dynamic Load Capacity (Lb.)
265275
Agency Compliance
ABMA
Static Load Capacity (N)
1829998
Dynamic Load Capacity (N)
1180002
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing

Description

Spherical Dbl Row, 160mm Bore, 290mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.