Zoro Homepage
This item is Discontinued.
Urb Tapered, 85mm Bore, 150mm OD, 30.5mm, W 2101060965

Tapered, 85mm Bore, 150mm OD, 30.5mm, W (Discontinued)

  • Mfr # 2101060965
  • Zoro # G2074506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101060965
Zoro #
G2074506
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.35

Details

Item
Tapered Roller Bearing
Agency Compliance
ABMA
Bore (mm)
85
Cage Material
Steel
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250

Description

Tapered, 85mm Bore, 150mm OD, 30.5mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.