Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTIV RIGID CARRYING CASE FOR 15.6 NOTEBOOK - BLACK

  • Mfr # AVB06UF-V2

  • Zoro # G314883815


product price: $29.99
/ea

Key Features

Max. Screen Size Supported
15.6"
Green Environmental Attribute
Environmentally Friendly
Carrying Options
Handle
Color
Black
Application
Document, Notebook, Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVB06UF-V2
Zoro #
G314883815
UPC #
888225000063
Country of Origin
China

Dimensions

Max. Screen Size Supported
15.6"

Details

Green Environmental Attribute
Environmentally Friendly
Carrying Options
Handle
Color
Black
Application
Document, Notebook, Accessories
Features
Water Resistant, Anti-slip Shoulder Pad
Item
Carrying Case
Accessibility
Clamshell
Material
600D Polyester
Interior Material
210D Polyester

Description

URBAN FACTORY ACTIV RIGID CARRYING CASE FOR 15.6 NOTEBOOK - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.