
ACTIV RIGID CARRYING CASE FOR 17.3 NOTEBOOK - BLACK
Mfr # AVB07UF-V2
Zoro # G814883797
product price: $35.35
/eaKey Features
Exterior Material
600D Polyester
Accessibility
Clamshell
Carrying Options
Handle, Shoulder Strap
Material
Acrylonitrile Butadiene Styrene (ABS), Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVB07UF-V2
Zoro #
G814883797
UPC #
888225000070
Country of Origin
China
Dimensions
Max. Screen Size Supported
17.3"
Details
Exterior Material
600D Polyester
Accessibility
Clamshell
Carrying Options
Handle, Shoulder Strap
Item
Carrying Case
Material
Acrylonitrile Butadiene Styrene (ABS), Metal
Color
Black
Application
Document, Accessories, Notebook
Features
Water Resistant Exterior, Anti-slip Shoulder Pad
Interior Material
210D Polyester
Description
URBAN FACTORY ACTIV RIGID CARRYING CASE FOR 17.3 NOTEBOOK - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.