
BASEE: USB-C TO USB-C CABLE WHITE E-MARK 100W- 10 GBP - 2 METER / 6.56 FEET
Mfr # CAB03UF
Zoro # G421702085
product price: $27.45
/eaKey Features
Height
78.7 in
Data Transfer Speed
10-Gbit/s
Color
Space Gray
Device Supported
Tablet, Notebook, Smartphone
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB03UF
Zoro #
G421702085
UPC #
888225023840
Country of Origin
China
Dimensions
Height
78.7 in
Width
0.5 in
Details
Data Transfer Speed
10-Gbit/s
Color
Space Gray
Device Supported
Tablet, Notebook, Smartphone
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C - Male
Item
Data Transfer Cable
Product Line
BASEE
End 1 Connection Type
USB Type C - Male
Features
Braided, E-marker Chip
Connector on First End Details
1 x USB Type C - Male
Product Material
Braided Nylon
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.