Zoro Homepage

CYCLEE CITY EDITION: ECOLOGIC BACKPACK FOR NOTEBOOK 15.6 DEEP BLUE

  • Mfr # ECB25UF

  • Zoro # G014883795


product price: $67.75
/ea

Key Features

Color
Light Blue, Deep Blue
Material
Polyester, Polyurethane Foam, Polyethylene Terephthalate (PET)
Min. Screen Size Supported
10.5 in
Exterior Material
600D Polyester
Height
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB25UF
Zoro #
G014883795
UPC #
888225021150
Country of Origin
China

Dimensions

Min. Screen Size Supported
10.5 in
Height
17.3 in
Max. Screen Size Supported
15.6"
Depth
3.3 in
Width
12.8 in

Details

Color
Light Blue, Deep Blue
Material
Polyester, Polyurethane Foam, Polyethylene Terephthalate (PET)
Exterior Material
600D Polyester
Item
Carrying Case
Application
Notebook, Smartphone, Tablet, Accessories
Carrying Options
Handle, Shoulder Strap
Laptop Compartment
Yes
Style
Backpack
Tablet Compartment
Yes
Closure Type
Zipper
Recycled
Yes
Interior Material
210D Polyester
Features
Water Resistant, Shock Absorbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.