Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYCLEE CITY EDITION: ECOLOGIC BACKPACK FOR NOTEBOOK 15.6 KAKI

  • Mfr # ECB35UF

  • Zoro # G714911378


product price: $58.55
/ea

Key Features

Max. Screen Size Supported
15.6"
Material
600D Nylon, Polyethylene Terephthalate (PET), Polyurethane, Elastic
Features
Shock Absorbing, Water Resistant
Closure Type
Zipper
Depth
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB35UF
Zoro #
G714911378
UPC #
888225021136
Country of Origin
China

Dimensions

Max. Screen Size Supported
15.6"
Depth
3.3 in
Width
12.8 in
Min. Screen Size Supported
10.5 in
Height
17.3 in

Details

Material
600D Nylon, Polyethylene Terephthalate (PET), Polyurethane, Elastic
Features
Shock Absorbing, Water Resistant
Closure Type
Zipper
Recycled Content
100% Polyester
Item
Carrying Case
Exterior Material
600D Polyester
Laptop Compartment
Yes
Interior Material
210D Polyester, Polyethylene Terephthalate (PET)
Color
Camouflage, Khaki
Recycled
Yes
Application
Tablet, Accessories, Notebook, Smartphone
Carrying Options
Shoulder Strap, Handle
Tablet Compartment
Yes
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.