
CYCLEE: ECO-DESIGNED WIRLESS 2.4 GHZ MOUSE WITH USB-A / USB-C RECEIVERS
Mfr # GWM24UF
Zoro # G314908693
product price: $27.39
/eaKey Features
Number of Buttons
3
Width
2.2 in
Height
3.9 in
Length
1.3 in
Pointing Device Wireless Technology
Radio Frequency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWM24UF
Zoro #
G314908693
UPC #
888225021198
Country of Origin
China
Dimensions
Width
2.2 in
Height
3.9 in
Length
1.3 in
Depth
1.3 in
Details
Item
Mouse
Number of Buttons
3
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB Type A, USB Type C
Ergonomic Fit
Symmetrical
Wireless Operating Frequency
2.40 GHz
Device Supported
Computer
Movement Resolution
1600 dpi
Power Source
Batteries
Interfaces
USB Type A, USB Type C
Movement Resolution (dpi)
1600
Compatible Devices
Computer
Frequency
2.40 GHz
Product Line
CYCLEE
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.