Zoro Homepage

CYCLEE ECOLOGIC BACKPACK FOR NOTEBOOK 15.6

  • Mfr # ECB15UF

  • Zoro # G414883814


product price: $59.95
/ea

Key Features

Color
Black
Material
Polyester, Polyethylene Terephthalate (PET)
Closure Type
Zipper
Carrying Options
Shoulder Strap
Application
Notebook, Tablet, Document, Smartphone, Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB15UF
Zoro #
G414883814
UPC #
3760170858234
Country of Origin
China

Dimensions

Width
12.8 in
Depth
8.1 in
Height
17.5 in
Max. Screen Size Supported
15.6"
Min. Screen Size Supported
10.5 in

Details

Color
Black
Material
Polyester, Polyethylene Terephthalate (PET)
Closure Type
Zipper
Carrying Options
Shoulder Strap
Application
Notebook, Tablet, Document, Smartphone, Accessories
Laptop Compartment
Yes
Style
Backpack
Item
Carrying Case
Tablet Compartment
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.