
CYCLEE ECOLOGIC TOPLOADING CASE FOR NOTEBOOK 15.6
Mfr # ETC15UF
Zoro # G414883753
product price: $60.29
/eaKey Features
Depth
4.9 in
Style
Briefcase
Accessibility
Top Loading
Laptop Compartment
Yes
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETC15UF
Zoro #
G414883753
UPC #
888225014527
Country of Origin
China
Dimensions
Depth
4.9 in
Min. Screen Size Supported
10.5 in
Max. Screen Size Supported
15.6"
Width
17.5 in
Height
14.2 in
Details
Style
Briefcase
Accessibility
Top Loading
Laptop Compartment
Yes
Closure Type
Zipper
Material
Nylon, Polyester, Polyethylene Terephthalate (PET)
Item
Carrying Case
Tablet Compartment
Yes
Application
Accessories, Document, Tablet, Notebook
Carrying Options
Handle
Features
Water Proof
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.