Zoro Homepage

DAILEE NOTEBOOK BACKPACK 13/14

  • Mfr # DBC14UF

  • Zoro # G015227086


product price: $49.89
/ea

Key Features

Application
Umbrella, Notebook, Bottle
Depth
6.5 in
Style
Backpack
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Min. Screen Size Supported
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC14UF
Zoro #
G015227086
UPC #
888225019454
Country of Origin
China

Dimensions

Depth
6.5 in
Min. Screen Size Supported
13 in
Width
12.8 in
Height
17.5 in
Max. Screen Size Supported
14"

Details

Application
Umbrella, Notebook, Bottle
Style
Backpack
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Color
Black
Features
Water Resistant
Laptop Compartment
Yes
Closure Type
Zipper
Item
Carrying Case
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.