
DAILEE NOTEBOOK BACKPACK 15, 6
Mfr # DBC15UF
Zoro # G315227083
product price: $41.65
/eaKey Features
Width
14 in
Depth
6.9 in
Style
Backpack
Height
18.5 in
Carrying Options
Trolley Strap, Shoulder Strap, Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBC15UF
Zoro #
G315227083
UPC #
888225019478
Country of Origin
China
Dimensions
Width
14 in
Depth
6.9 in
Height
18.5 in
Max. Screen Size Supported
15.6"
Details
Style
Backpack
Carrying Options
Trolley Strap, Shoulder Strap, Handle
Application
Notebook, Umbrella, Accessories, Bottle
Material
Nylon
Item
Carrying Case
Laptop Compartment
Yes
Color
Black
Features
Water Resistant
Closure Type
Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.