ERGO PRO MAX: BLUETOOTH AND 2.4GHZ ERGONOMIC MOUSE WITH TRACKBALL AND ADJUSTABLE

  • Mfr # EMT01UF

  • Zoro # G521705238


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pointing Device Connectivity Technology
Wireless
Battery Capacity
730 mAh
Number of Buttons
8
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT01UF
Zoro #
G521705238
UPC #
888225024410
Country of Origin
China

Dimensions

Height
5.2 in
Pointing Device Cable Length
11.81 in
Width
3.9 in
Depth
2.4 in
Cable Length
11.81 in

Details

Pointing Device Connectivity Technology
Wireless
Battery Capacity
730 mAh
Number of Buttons
8
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Movement Resolution (dpi)
4800
Pointing Device Features
Adjustable DPI, Silent, Quiet Clicks, Ergonomic, Adjustable Tilt Angle
Scroller Type
Trackball
Operating System Compatibility
Mac OS, Windows
Cable Type
30cm USB-A to USB-C charging cable
Frequency
2.40 GHz
Interfaces
USB Type C
Item
Mouse
Rechargeable
Yes
Power Source
Batteries
Bluetooth Version
5
Platform Supported
PC, Mac
Product Line
ERGO

Description

TILT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.