ERGO PRO MAX: WIRELESS RIGHT HAND MOUSE - 2.4GHZ - BT 5.0 - RECHARGEABLE - 4000DPI - HANDREST

  • Mfr # EPM50UF

  • Zoro # G116472033


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Bluetooth Version
5
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Ergonomic Fit
Right-handed
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPM50UF
Zoro #
G116472033
UPC #
888225000000
Country of Origin
China

Dimensions

Height
6.5 in
Depth
3.1 in
Width
3.9 in

Details

Bluetooth Version
5
Item
Mouse
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Ergonomic Fit
Right-handed
Number of Buttons
7
Scroller Type
Scroll Wheel
Movement Resolution (dpi)
4000
Pointing Device Connectivity Technology
Cable/Wireless
Operating System Compatibility
Mac OS X, Windows, Linux
Color
Black
Movement Detection
Optical
Platform Supported
PC, Mac
Frequency
2.40 GHz
Interfaces
USB Type C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.