
GREENEE: ECO BACKPACK DOUBLE COMPARTMENT FOR NOTEBOOK 15.6
Mfr # ELB15UF
Zoro # G114883787
product price: $66.99
/eaKey Features
Exterior Material
Polyester
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Max. Screen Size Supported
15.6"
Width
14.4 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELB15UF
Zoro #
G114883787
UPC #
888225021037
Country of Origin
China
Dimensions
Max. Screen Size Supported
15.6"
Width
14.4 in
Height
18.5 in
Min. Screen Size Supported
13 in
Depth
6.9 in
Details
Exterior Material
Polyester
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Recycled
Yes
Features
Shock Absorbing, Water Resistant
Color
Gray, Green
Number of Compartments
2
Item
Carrying Case
Application
Smartphone, Notebook, Accessories, Tablet
Interior Material
210D Polyester
Recycled Content
100% Polyethylene Terephthalate (PET), 100% Polyester, 100% Polyurethane
Style
Backpack
Number of Pockets
2
Closure Type
Zipper
Laptop Compartment
Yes
Material
High Density Foam (HDF), Polyester Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.