
GREENEE: ECO TOPLOADING CASE FOR NOTEBOOK 15.6
Mfr # ELC15UF
Zoro # G914883819
product price: $40.19
/eaKey Features
Carrying Options
Carrying Strap, Wrist Strap, Trolley Strap
Material
High Density Foam (HDF)
Interior Material
210D Polyester
Adjustable Strap
Yes
Features
Shock Absorbing, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELC15UF
Zoro #
G914883819
UPC #
888225020924
Country of Origin
China
Dimensions
Height
16.5 in
Depth
3.1 in
Min. Screen Size Supported
13 in
Max. Screen Size Supported
15.6"
Width
12 in
Details
Carrying Options
Carrying Strap, Wrist Strap, Trolley Strap
Material
High Density Foam (HDF)
Interior Material
210D Polyester
Adjustable Strap
Yes
Features
Shock Absorbing, Water Resistant
Closure Type
Zipper
Laptop Compartment
Yes
Number of Pockets
2
Recycled
Yes
Accessibility
Top Loading
Application
Accessories, Smartphone, Tablet, Notebook
Recycled Content
100% Polyethylene Terephthalate (PET), 100% Polyurethane, 100% Polyester
Item
Carrying Case
Exterior Material
Polyester
Color
Gray, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.