Zoro Homepage

HUBEE LIGHT: USB-C MINI STATION WITH 100W POWER DELIVERY

  • Mfr # TCM05UF

  • Zoro # G314897836


product price: $69.15
/ea

Key Features

OS Compatibility
Windows, macOS
Height
0.53 in
Width
2.17 in
Watts
100 W
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCM05UF
Zoro #
G314897836
UPC #
888225014244
Country of Origin
China

Dimensions

Height
0.53 in
Width
2.17 in
Depth
2.17 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Watts
100 W
USB Type-C
Yes
Number of USB 2.0 Ports
1
Number of USB Ports
3
Number of USB 3.0 Ports
1
Number of HDMI Ports
1
HDMI
Yes
Memory Card Reader
Yes
Connectivity Technology
Wired
Supported Resolutions
3840 x 2160
VGA
Yes
Memory Card Supported
SD, microSD
Screen Mode
4K
Host Interface
USB Type C
USB Type-C Detail
1 X USB-C (PD 100W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.