Zoro Homepage

HUBEE MINI: USB-C DOCKING STATION MULTI DISPLAY 4K WITH POWER DELIVERY 100W

  • Mfr # TCD45UF

  • Zoro # G614877552


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
8.11 in
Watts
100 W
Width
2.28 in
Depth
0.75 in
Number of DisplayPort Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCD45UF
Zoro #
G614877552
UPC #
888225019966
Country of Origin
China

Dimensions

Height
8.11 in
Width
2.28 in
Depth
0.75 in

Details

Item
Docking Station
Watts
100 W
Number of DisplayPort Outputs
1
Network (RJ-45)
Yes
Device Supported
Notebook/Desktop PC
HDMI
Yes
USB Type-C Detail
USB-C power port support PD3.0 for Upstream
USB Type-C
Yes
Number of USB 2.0 Ports
2
Host Interface
USB Type C
Number of USB 3.0 Ports
1
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Wired
VGA
Yes
Number of HDMI Outputs
1
DisplayPort
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.