Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIXEE COMPACT BACKPACK 13/14

  • Mfr # MCB14UF

  • Zoro # G214883830


product price: $60.99
/ea

Key Features

Material
600D Polyester, 1680D Nylon
Color
Black
Interior Material
Poly Cotton
Style
Backpack
Carrying Options
Shoulder Strap, Handle, Trolley Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCB14UF
Zoro #
G214883830
UPC #
888225015401
Country of Origin
China

Dimensions

Max. Screen Size Supported
14"

Details

Material
600D Polyester, 1680D Nylon
Color
Black
Interior Material
Poly Cotton
Style
Backpack
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Application
Notebook, Accessories, Document, AC Adapter, Tablet
Features
Water Resistant, Water Proof, Shock Absorbing
Green Environmental Attribute
Environmentally Friendly
Item
Carrying Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.