MIXEE VERTICAL TROLLEY 48H UP TO 17, 3

  • Mfr # CTT01UF-V3

  • Zoro # G415227051


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
14.2 in
Height
21.7 in
Depth
9.4 in
Application
Travel Essential, Notebook, Accessories
Max. Screen Size Supported
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTT01UF-V3
Zoro #
G415227051
UPC #
888225014176
Country of Origin
China

Dimensions

Width
14.2 in
Height
21.7 in
Depth
9.4 in
Max. Screen Size Supported
15.6"

Details

Item
Carrying Case
Application
Travel Essential, Notebook, Accessories
Material
1680D Polyester
Style
Trolley

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.