MOVEE OVER-THE-EAR WIRED HEADPHONE - 3.5MM JACK
Mfr # HLP03UF
Zoro # G322446217
product price: $32.49
/eaKey Features
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Width
6.9"
Cable Length
3.94 ft
Earpiece Design
On-ear, Over-the-head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLP03UF
Zoro #
G322446217
UPC #
888225022751
Country of Origin
China
Dimensions
Width
6.9"
Cable Length
3.94 ft
Depth
3.1"
Height
7.1"
Driver Size
1.57"
Details
Minimum Frequency Response
20 Hz
Item
Headset
Sound Mode
Stereo
Earpiece Design
On-ear, Over-the-head
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Features
Sound Isolation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.