MOVEE : WIRED USB-A HEADSET WITH INTEGRATED VOLUME CONTROLS
Mfr # HBV01UF
Zoro # G221707730
product price: $54.15
/eaKey Features
Features
Adjustable Microphone, Comfortable, Plug and Play, Sound Isolation, Audio/Video Remote Control Profile (AVRCP), In-line Remote
Maximum Frequency
6.60 kHz
Driver Size
1.18"
Cable Length
6.89 ft
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBV01UF
Zoro #
G221707730
UPC #
888225019362
Country of Origin
China
Dimensions
Driver Size
1.18"
Cable Length
6.89 ft
Height
2"
Width
2.6"
Depth
1.6"
Details
Features
Adjustable Microphone, Comfortable, Plug and Play, Sound Isolation, Audio/Video Remote Control Profile (AVRCP), In-line Remote
Maximum Frequency
6.60 kHz
Connectivity Technology
Wired
Earpiece Design
On-ear, Over-the-head
Host Interface
USB 3.0 Type A
Microphone Technology
Cardioid, Uni-directional
Sound Mode
Stereo
Impedance
150 Ohm
Earpiece Type
Binaural
Microphone Design
Boom
Item
Headset
Minimum Frequency Response
100 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.