
NYLEE TOPLOADING CASE 13/14
Mfr # TLS14UF
Zoro # G814883803
product price: $17.75
/eaKey Features
Closure Type
Zipper
Color
Black
Laptop Compartment
Yes
Width
14.8 in
Style
Messenger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS14UF
Zoro #
G814883803
UPC #
3760170859378
Country of Origin
China
Dimensions
Width
14.8 in
Height
11.6 in
Depth
2 in
Max. Screen Size Supported
14"
Details
Closure Type
Zipper
Color
Black
Laptop Compartment
Yes
Style
Messenger
Accessibility
Top Loading
Features
Water Resistant, Shock Absorbing
Carrying Options
Shoulder Strap, Handle
Interior Material
210D Polyester
Application
Document, Notebook, Accessories
Green Environmental Attribute
Environmentally Friendly
Item
Carrying Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.