
NYLEE TOPLOADING CASE 15, 6
Mfr # TLS15UF
Zoro # G714883811
product price: $20.85
/eaKey Features
Interior Material
210D Polyester
Laptop Compartment
Yes
Height
12 in
Features
Shock Absorbing, Water Resistant Exterior
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS15UF
Zoro #
G714883811
UPC #
3760170859309
Country of Origin
China
Dimensions
Height
12 in
Max. Screen Size Supported
15.6"
Depth
2 in
Width
16.5 in
Details
Interior Material
210D Polyester
Laptop Compartment
Yes
Features
Shock Absorbing, Water Resistant Exterior
Green Environmental Attribute
Environmentally Friendly
Carrying Options
Shoulder Strap, Handle
Accessibility
Top Loading
Color
Black
Application
Document, Notebook, Accessories
Closure Type
Zipper
Exterior Material
600D Polyester
Style
Messenger
Item
Carrying Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.