Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONLEE COLOR : AMBIDEXTROUS BLUETOOTH 5.0 MOUSE 1600 DPI - BLACK

  • Mfr # OBM01UF

  • Zoro # G621703714


product price: $25.99
/ea

Key Features

Movement Resolution (dpi)
1600
Ergonomic Fit
Symmetrical
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Bluetooth Version
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBM01UF
Zoro #
G621703714
UPC #
888225019430
Country of Origin
China

Dimensions

Height
2.4 in
Depth
1.3 in
Width
4.1 in

Details

Movement Resolution (dpi)
1600
Ergonomic Fit
Symmetrical
Item
Mouse
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Bluetooth Version
5
Color
Black
Pointing Device Features
Silent, Adjustable DPI, Ambidextrous
Pointing Device Wireless Technology
Bluetooth
Power Source
Batteries
Movement Detection
Optical
Number of Buttons
6
Material
Polycarbonate/Acrylonitrile Butadiene Styrene (PC/ABS)
Operating System Compatibility
Windows, Android, iOS, Linux, Mac OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.