Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOFTEE: EGRONOMIC MOUSE PAD WITH HAND RE

  • Mfr # TSE15UF

  • Zoro # G222445068


product price: $19.99
/ea

Key Features

Material
Gel
Depth
1.10 in
Width
8.66 in
Color
Black
Height
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSE15UF
Zoro #
G222445068
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
1.10 in
Width
8.66 in
Height
9.84 in

Details

Material
Gel
Item
Mouse Pad
Color
Black
Durability
Anti-slip, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.