Zoro Homepage

UNEE AMBIDEXTROUS BLUETOOTH AND 2.4GHZ RECHARGEABLE MOUSE

  • Mfr # BTM05UF

  • Zoro # G314908808


product price: $40.49
/ea

Key Features

Color
Black
Compatible With
Android, iOS, Windows, Mac OS, Linux
Number of Buttons
6
Includes
Micro-USB /USB Cable
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTM05UF
Zoro #
G314908808
UPC #
888225015180
Country of Origin
China

Dimensions

Height
1.7 in
Width
4.5 in
Length
3 in

Details

Item
Mouse
Color
Black
Compatible With
Android, iOS, Windows, Mac OS, Linux
Number of Buttons
6
Includes
Micro-USB /USB Cable
Platform Supported
PC, Mac
Movement Detection
Optical
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
OS Compatibility
Linux, Windows, Android, iOS, Mac OS
Ergonomic Fit
Symmetrical
Movement Resolution
2400 dpi
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Device Supported
Computer
Scroller Type
Scroll Wheel
Bluetooth Version
5
Rechargeable
Yes
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.