
Urban Factory Foldable Ergonomic Aluminium Stand - 9.4" Height x 1.8" Width x 0.6" Depth - Aluminum - Silver
Mfr # AST01UF
Zoro # G114884166
product price:Â $31.49
/eaKey Features
Color
Silver
Material
Aluminum
Height
9.4 in
Width
1.8"
Depth
0.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AST01UF
Zoro #
G114884166
UPC #
888225019287
Country of Origin
China
Dimensions
Height
9.4 in
Width
1.8"
Depth
0.6"
Details
Color
Silver
Material
Aluminum
Features
Foldable, Ergonomic, Adjustable Angle, Compact
Application
Notebook
Item
Notebook Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.