This item is Discontinued.

Urban Factory Urban Factory NNABK3100XU01 Airbar PC 14 in. Get Touch Screen Make It Tactile NNABK3100XU01

This item is Discontinued.

Urban Factory

Urban Factory NNABK3100XU01 Airbar PC 14 in. Get Touch Screen Make It Tactile (Discontinued)

Mfr # NNABK3100XU01
Zoro # G604037263
UPC # 853661007174
Country of Origin China
Category Movies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NNABK3100XU01
Zoro #
G604037263
UPC #
853661007174
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Size: 14 in.
  • Operating System: Windows 10
  • Compatibility: Laptops with 15.6" 16:9 Displays
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.