USB-C (FEMALE) TO USB-C (MALE) EXTENSION CABLE - 3.4 FT (1 METER)

  • Mfr # TCE01UF

  • Zoro # G521708314


product price:  $30.69
/ea

Key Features

Color
White
Device Supported
Tablet, Notebook
End 1 Connection Type
USB Type C - Male
Cable Type
USB
Connector on First End Details
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCE01UF
Zoro #
G521708314
UPC #
195285823083
Country of Origin
Multiple

Details

Color
White
Device Supported
Tablet, Notebook
End 1 Connection Type
USB Type C - Male
Cable Type
USB
Item
Data Transfer Cable
Connector on First End Details
USB Type C - Male
Connector on Second End Details
USB Type C - Female
End 2 Connection Type
USB Type C - Female
Cable Characteristic
Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.