Zoro Homepage

USB-C to USB-C 240W 10Gbps Cable 6.56 ft

  • Mfr # CAB04UF

  • Zoro # G516423222


product price: $30.35
/ea

Key Features

Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB Type C - Male
Product Line
BASEE
Connector on Second End Details
1 x USB Type C - Male
Color
Space Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB04UF
Zoro #
G516423222
UPC #
888225000000
Country of Origin
China

Dimensions

Height
78.7 in
Width
0.5 in

Details

Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB Type C - Male
Product Line
BASEE
Connector on Second End Details
1 x USB Type C - Male
Color
Space Gray
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Device Supported
Smartphone, Tablet, Notebook
Features
Molded, USB- Power Delivery (USB PD), E-marker Chip
Connector Gender on Second End
Male
Product Material
Braided Nylon
Connector Gender on First End
Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.