Zoro Homepage

WEBEE: WEBCAM USB FULL HD 1080P 2M PIXELS AUTOFOCUS

  • Mfr # WHD20UF

  • Zoro # G014911450


product price: $50.19
/ea

Key Features

Width
3.3 in
Height
2.2 in
Resolution
1920 x 1080
Focus Modes
Auto-focus
Effective Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHD20UF
Zoro #
G014911450
UPC #
888225019270
Country of Origin
China

Dimensions

Width
3.3 in
Height
2.2 in
Depth
2 in

Details

Item
Webcam
Resolution
1920 x 1080
Focus Modes
Auto-focus
Effective Resolution
2 Megapixel
Maximum Frame Rate
30 fps
Device Supported
Notebook, Computer
Host Interface
USB 3.0
Microphone
Yes
Mounting Type
Clip
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.