This item is Discontinued.

Urban Habitat Urban Habitat UH20-2136 King Size Cotton Jersey Knit Sheet Set; Grey UH20-2136

This item is Discontinued.

Urban Habitat

Urban Habitat UH20-2136 King Size Cotton Jersey Knit Sheet Set; Grey (Discontinued)

Mfr # UH20-2136
Zoro # G603907451
UPC # 86569929327
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UH20-2136
Zoro #
G603907451
UPC #
86569929327
Country of Origin
China

Description

The urban habitat space dyed cotton jersey knit sheet set updates your bed with a relaxed and casual style. The space dyed hues of the 100% cotton jersey knit create a chic look with the softness of your favorite tee. Machine washable and durable, this jersey knit sheet set is incredibly soft and perfect for year round use. The fitted sheet fits up to 16" mattress. Set includes: 1 fitted sheet, 1 flat sheet, and 2 pillowcases.

Specifications
  • Color: Grey
  • Material: Cotton
  • Size: King
  • Weight: 6.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.