4 Piece Bamboo Coaster Set with Decorative Farm Animals

  • Mfr # 122886.04

  • Zoro # G721738333


product price: $27.59
/ea

Key Features

Length
5 in
Color
Multi-Color
Height
4 in
Material
Bamboo
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122886.04
Zoro #
G721738333
UPC #
085081460677
Country of Origin
China

Dimensions

Length
5 in
Height
4 in
Width
4 in

Details

Color
Multi-Color
Material
Bamboo
Item
Coaster Set

Description

Add a touch of "Farm to Table" with the Gibson Urban Market 4 Piece Bamboo Coaster Set with Decorative Farm Animals. Each coaster is crafted from quality bamboo and decorated with cute farm animals for a fun and durable design. This coaster set provides service for 4, making it ideal for small gatherings or extra guests. Bring this touch of farm life into your home!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.