Shop URBAN MARKET
See all product information
Gibson 5.5 Inch Square Bamboo Utensil Holder in Animal and Floral Print
Mfr # 122889.01
Zoro # G721737916
product price:Â $27.59
/eaKey Features
Overall Length
5-3/4 in
Material
Bamboo
Overall Height (In.)
5.25 in
Overall Width (In.)
5.5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122889.01
Zoro #
G721737916
UPC #
085081460707
Country of Origin
China
Dimensions
Overall Length
5-3/4 in
Overall Height (In.)
5.25 in
Overall Width (In.)
5.5 in
Details
Item
Utensil Holder
Material
Bamboo
Color
Brown
Description
Whimsical farm animals, rustic floral and vibrant colors of this Gibson Urban Market 5.5 Ince Square Bamboo Utensil Holder in Animal and Floral Print give this utensil organizer a touch of homespun style. Perfect for holding spoons, forks, knives, napkins and more, this four-sectioned utensil holder isn't just handy, it's got lots of classic country charm. Every time you use this utensil holder, you'll feel like you're sitting down to a delicious family-style meal on the farm! Unique and convenient, this durable bamboo utensil holder brings some of the farm to your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.