Fastback Pro-Glide Shop Stool with Padded Seat and Storage Tray 350lb Capacity

  • Mfr # 53298

  • Zoro # G516055744


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Black
Capacity
350 lb
Finish
Powder Coated
Material
Steel
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53298
Zoro #
G516055744
UPC #
800669532986
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
17 in
Overall Height
11 in

Details

Color
Blue/Black
Capacity
350 lb
Finish
Powder Coated
Material
Steel
Features
Durable Construction With Ergonomic Design, Premium 3" Pro-Glideā„¢ Casters ,Padded Seat
For Use With
Automotive, Shop, Garage

Description

With a sleek design inspired by its namesake, the FastBack workshop stool is the perfect companion for long days in the shop or garage. Whether you are a professional mechanic, a car enthusiast, or a DIY extraordinaire - trust this shop stool to deliver its promise of comfort, convenience, and easy rolling. DURABLE CONSTRUCTION WITH ERGONOMIC DESIGN, Powder-coated steel frame supports 350 lbs. capacity with ease. Lightweight, yet strong! This efficient design ensures the perfect height to work in comfort and delivers smooth, precise movements in the seated position. PREMIUM 3in PRO-GLIDE CASTERS Stool glides easily over rough surfaces and cracks on oversized polyurethane, 360-degree swivel speed casters while providing stability and maneuverability. PADDED SEAT Features a soft, fully padded seat for added cushioning. Your butt will enjoy rolling around the entire project duration! Designed for comfort and reinforced with metal brackets for maximum support. STORAGE TRAY Stay organized with the large tool tray that includes an integrated socket organizer and cup holder. This robust tray is textured for anti-slip and resistant to chemicals and oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.