The Beast Shop Stool W/ Tool Drawer Padded Seat, Back Support, Pro-Glide Casters and 500lb Capacity

  • Mfr # 53202

  • Zoro # G316055746


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
15 in
Color
Blue/Black
Finish
Powder Coated
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53202
Zoro #
G316055746
UPC #
800669532023
Country of Origin
China

Dimensions

Depth
15 in
Width
22 in
Length
17.5 in

Details

Material
Steel
Color
Blue/Black
Finish
Powder Coated
Features
Durable Construction With Ergonomic Design, Premium 3" Pro-Glideā„¢ Casters ,Padded Seat
Load Capacity
500 lb
For Use With
Automotive, Shop, Garage

Description

Made Rugged For The Toughest JobsWe wanted to create the beast among all utility stools, something all gear heads would be proud to show off, while also taking the hauling capacity of the current Sidekick drawer to the next level! Maximize your efficiency and work like a beast. LOCKING PREMIUM 3in PRO-GLIDE CASTERS Stool glides easily over rough surfaces and cracks on oversized polyurethane, 360-degree swivel speed casters, while providing stability and maneuverability. Rear casters lock in-place to help prevent unwanted movement while working. DURABLE CONSTRUCTION WITH ERGONOMIC DESIGN Powder-coated steel frame and metal base support 500 lbs. capacity with ease. This efficient design ensures smooth mobility in the seated position. Each foldable side tray is rated to support up to 20lbs. ADJUSTABLE PADDED SEAT WITH BACKREST Comfortable and plush cushioned seat with long-lasting comfort and can be adjusted from 17. 5in to 20. 5in for the perfect height. The reinforced steel arm supports your back, so you can work in comfort longer. LARGE STORAGE DRAWER WITH BALL BEARING GLIDE Store your tools in the deep and spacious drawer that glides on ball bearing slides. Quickly access tools and accessories from the rear-mounted power tool holster, multipurpose cup holder, and drill bit organizer. BONUS TOOL CADDY Portable tool caddy with 2-in-1 handles and integrated mobile device stand. Conveniently watch How-to and DIY videos from your devices while working on your projects. Stores neatly within the large storage drawer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.