Shop URIAH PRODUCTS
Create Account
260097 8 in. Aluma-Tow Adjustable Ball Mount
- Mfr # 260097
- Zoro # G403999908
product price:Â
$
424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260097
- Zoro #
- G403999908
- UPC #
- 805089623405
- Country of Origin
- China
Description
Features
- For 2" square receivers
- 8" drop provides you with 1 product for all of your towing needs
- Tows 12,000 lb haul heavier loads with ease
- Drop adjustable in 1" increments
- Included are 3 independent steel, chrome plated interchangeable hitch balls 1-7/8", 2" & 2 5/16" covering all vehicle size
- Aircraft quality aluminum alloy body design is rust free & makes the product light weight while also providing maximum strength
- Includes 2 locking hitch pins with 4 key to like keys that prevents theft while connected to your vehicle
- Weight: 47 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.