Zoro Homepage

Trailer Wiring 4-Way Flat Connector 48in Loop

  • Mfr # UE110004

  • Zoro # G916264890


product price: $14.15
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
UE110004
Zoro #
G916264890
UPC #
805089110400
Country of Origin
United States

Description

48in Long, 4 Way Flat Style Extension Loop, Used As An Extension To Connect The Trailer End & Vehicle End While Towing, Use When The Trailer Wire Is Not Long Enough To Connect To The Vehicle Because The Trailer Frame Is Too Long, Use On 12V DC Circuits Only, Wire Insulation: Green, White, Brown & Yellow.