Zoro Homepage

Coffee Machine Descaling Liquid, 14 oz Bottle

  • Mfr # UBI70840

  • Zoro # G306438153


product price: $19.89
/ea

Key Features

Application
Coffee Machines
For Use On
Mineral Scale
Container Type
Bottle
Weight
1.087 lbs
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBI70840
Zoro #
G306438153
UPC #
754631708407
Country of Origin
United States

Dimensions

Size
14 oz

Details

Item
Cleaners & Detergents
Application
Coffee Machines
For Use On
Mineral Scale
Container Type
Bottle
Weight
1.087 lbs
Cleaner Form
Liquid

Description

Urnex Coffee Machine Descaling Liquid effectively breaks down limescale for better-tasting coffee and more consistent machine performance. It removes mineral scale that builds up on the heating element of every coffee maker. Great for use with single-cup brewers and automatic drip machines. Bottle is suitable for three uses. Use every three months for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.