Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Maker Cleaner, 14 oz, Bottle, Liquid

  • Mfr # 6019U

  • Zoro # G306376653


product price: $6.85
/ea

Key Features

Size
14 oz
Container Type
Bottle
Fragrance
Unscented
Container Size
14 oz
Recommended Dilution
1:8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6019U
Zoro #
G306376653
UPC #
754631709459
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Item
Coffee Equipment Cleaning Liquid
Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
1:8
Primary Chemical
None
Butyl Free
Yes
VOC Content
0%
Surfaces for Use On
Plastics, Stainless Steel
Cleaner Chemical Product Grouping
Coffee Maker Cleaner
Nonflammable
Yes
Rinse Required
Yes
Cleaner Form
Liquid
Net Weight
14 oz
NSF Rating
Not Rated

Description

Coffee Equipment Cleaning Liquid, Coffee Maker Cleaner, Surfaces for Use On Plastics, Stainless Steel, Bottle, 14 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution 1:8, Primary Chemical None, Liquid, Standards Not Applicable, Butyl Free Yes, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Not Applicable, Rinse Required Yes, Nonflammable Yes, Net Weight 14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.